Milling Insert, Round

  • Mfr # 6344114

  • Zoro # G4866738


product price:  $20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Insert Thickness
0.187"
Steel (P) Compatibility
Yes
Coating
AlTiN
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.4724 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6344114
Zoro #
G4866738
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.187"
Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Insert Size
1204M0
Through Hole Inside Dia.
5.00mm
Cutting Edge Length
12.00mm
Thickness
0.1869 in

Details

Steel (P) Compatibility
Yes
Item
Round Milling Insert
Coating
AlTiN
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.4724 in
No. of Edges
12
Insert Style
RNPJ
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
For Use With
M200 Series Copy Mills
Insert Application
Roughing
Grade
WS40PM
ANSI Number
RNPJ1204M0SMH
ISO Number
RNPJ1204M0SMH
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Rake
Positive
Cutting Direction
Right Hand
Insert Shape
Round
Series
M200
Primary Material Application ISO Code
M, P, S
ANSI Code
RNPJ1204M0SMH
Secondary Material Application
Steel
Cutting Application
Milling
Chip-Breaker Style
Double Sided
Shape
Round
Secondary Material Application ISO Code
P
Cutting Edge
Honed and T-Land
Manufacturer Grade
WS40PM
Measurement System
Metric
Chip-Breaker Code
MH
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
2
Finish - Machining
AlTiN

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.