Milling Insert, Trigon

  • Mfr # 5338818

  • Zoro # G4850610


product price:  $29.19
/ea
Sold in multiples of 5 for $145.95

Key Features

Grade
WP25PM
ANSI Number
WOEJ120712SRMH
Insert Shape
Trigon
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5338818
Zoro #
G4850610
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.80mm
Insert Thickness
0.287"
Insert Size
120712
Nose Radius
0.050"
Through Hole Inside Dia.
4.80mm
Thickness
0.2870 in
Corner Radius
1.27mm

Details

Grade
WP25PM
ANSI Number
WOEJ120712SRMH
Insert Shape
Trigon
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Rake
Positive
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Material
Carbide
Mounting Style
Screw Clamp
Insert Style
WOEJ
For Use With
M370 Series Copy Mills
Steel (P) Compatibility
Yes
Inscribed Circle
0.4720 in
ISO Number
WOEJ120712SRMH
Lead Angle
12 Degrees
No. of Edges
6
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Item
Trigon Milling Insert
Insert Application
Roughing
Coating
AlTiN
Series
M370
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Included Angle
101.5 Degrees
Insert Holding Type
Screw Clamp
Features
MH Geometry is the First Choice for High-Strength Steel and Cast Iron
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
Cutting Application
Roughing
Secondary Material Application ISO Code
H, K
ANSI Code
WOEJ120712SRMH
Chip-Breaker Code
MH
Secondary Material Application
Cast Iron, Hardened Steel
Clearance Angle
0 Degrees
Wiper Insert
Yes
Shape
Trigon
Measurement System
Metric
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
PVD
Manufacturer Grade
WP25PM
Finish - Machining
AlTiN
Number of Cutting Edges
6

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.