Milling Insert, Square

  • Mfr # 2009671

  • Zoro # G7685629


product price:  $19.95
/ea
Sold in multiples of 10 for $199.50

Key Features

Insert Shape
Square
Coating
Uncoated
Insert Application
Medium
Lead Angle
0 Degrees
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2009671
Zoro #
G7685629
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
3.65mm
Insert Thickness
0.091"
Through Hole Inside Dia.
3.65mm
Cutting Edge Length
11.00mm
Thickness
0.0906 in

Details

Insert Shape
Square
Coating
Uncoated
Insert Application
Medium
Lead Angle
0 Degrees
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
ISO Number
123506599
Rake
Positive
No. of Edges
4
Cutting Direction
Neutral
ANSI Number
123506599
For Use With
M95 Series Slotting Mills
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Style
SNHX
Inscribed Circle
0.4331 in
Grade
THM
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Super Alloy (S)
Mounting Style
Screw Clamp
Item
Square Milling Insert
Chip-Breaker
No
Series
M95
Secondary Material Application
Cast Iron, Nickel, Titanium
Insert Holding Type
Screw Clamp
Measurement System
Metric
Shape
Square
Manufacturer Grade
THM
Primary Material Application ISO Code
N
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
123506599
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Secondary Material Application ISO Code
K, S
Cutting Application
Milling
Finish - Machining
Bright (Uncoated)
Included Angle
90 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Square Milling Insert, Inscribed Circle 0.4331 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.