Milling Insert, Parallelogram

  • Mfr # 5415319

  • Zoro # G4881167


product price:  $15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Insert Material
Carbide
Cutting Direction
Right Hand
Insert Thickness
0.163"
Nose Radius
0.031"
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415319
Zoro #
G4881167
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.163"
Nose Radius
0.031"
Insert Size
110408
Mounting Hole Dia.
3.00mm
Thickness
0.1628 in
Cutting Edge Length
11.75mm
Through Hole Inside Dia.
3.00mm
Corner Radius
0.80mm
Width
6.94mm

Details

Insert Material
Carbide
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
VSM11 Series Shoulder Mills
Insert Shape
Parallelogram
Grade
WP25PM
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
No. of Edges
2
Inscribed Circle
0.272 in
Rake
-15 Degrees
Coating
AlTiN
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Super Alloy (S) Compatibility
Yes
Insert Style
XDPT
Steel (P) Compatibility
Yes
ANSI Number
XDPT1102SRMM
ISO Number
XDPT110408PDSRMM
Non Ferrous (N) Compatibility
Yes
Series
VSM11
Insert Holding Type
Screw Clamp
Shape
Parallelogram
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Coating Process
PVD
Material - Machining
Carbide
Manufacturer Grade
WP25PM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MM
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Included Angle
75 Degrees
Measurement System
Metric
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Finish - Machining
AlTiN
Cutting Application
Medium
Clearance Angle
15 Degrees
Wiper Insert
Yes
ANSI Code
XDPT1102SRMM
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1102SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.