Milling Insert, Square

  • Mfr # 2015246

  • Zoro # G4785879


product price:  $21.19
/ea

Key Features

Rake
Positive
Insert Size
435
Coating
Uncoated
Insert Application
Finishing
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2015246
Zoro #
G4785879
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Size
435
Insert Thickness
0.203"
Nose Radius
0.051"
Mounting Hole Dia.
0.2165 in
Cutting Edge Length
12.70mm
Corner Radius
1.30mm
Through Hole Inside Dia.
0.2165 in
Thickness
0.2030 in

Details

Rake
Positive
Item
Square Milling Insert
Coating
Uncoated
Insert Application
Finishing
Hardened (H) Compatibility
No
Grade
THM
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Super Alloy (S)
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Mounting Style
Screw Clamp
ANSI Number
XNKT435AZER11
Insert Shape
Square
No. of Edges
1
For Use With
M660 Series Face Mills
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Insert Style
XNKT
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ISO Number
XNKT1205AZER11
Insert Material
Carbide
Stainless (M) Compatibility
No
Lead Angle
45 Degrees
Cast Iron (K) Compatibility
Yes
Series
M660
Number of Cutting Edges
1
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Milling
Included Angle
90 Degrees
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Secondary Material Application ISO Code
K, S
Chip-Breaker Code
11
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Chip-Breaker Style
On One Side
Manufacturer Grade
THM
Shape
Square
Wiper Insert
Yes
ANSI Code
XNKT435AZER11
Secondary Material Application
Cast Iron, Nickel, Titanium
Measurement System
Fractional Inch

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.