Milling Insert, Hexagon

  • Mfr # 5895784

  • Zoro # G4809721


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Insert Style
HPGT
Non Ferrous (N) Compatibility
No
ISO Number
HPGT06T3DZERLD
Mounting Hole Dia.
4.40mm
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895784
Zoro #
G4809721
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.157"
Insert Size
06T3
Nose Radius
0.039"
Thickness
0.1571 in
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm

Details

Insert Style
HPGT
Non Ferrous (N) Compatibility
No
ISO Number
HPGT06T3DZERLD
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Finishing
For Use With
M640 Series Face Mills
Coating
AlTiN
Inscribed Circle
0.4291 in
ANSI Number
HPGT225DZERLD
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
WP25PM
No. of Edges
6
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Item
Hexagon Milling Insert
Rake
Positive
Cutting Direction
Right Hand
Insert Shape
Hexagon
Series
M640
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Cutting Application
Finishing
Shape
Hexagon
Clearance Angle
11 Degrees
Chip-Breaker Code
LD
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Number of Cutting Edges
6
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Included Angle
120 Degrees
Secondary Material Application
Cast Iron, Hardened Steel
Material - Machining
Carbide
ANSI Code
HPGT225DZERLD
Secondary Material Application ISO Code
H, K
Manufacturer Grade
WP25PM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlTiN
Coating Process
PVD
Measurement System
Metric

Description

Hexagon Milling Insert, Inscribed Circle 0.4291 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.