Milling Insert, Square

  • Mfr # 5519572

  • Zoro # G4756628


product price:  $19.19
/ea
Sold in multiples of 5 for $95.95

Key Features

ANSI Number
SDMX433RMM
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5519572
Zoro #
G4756628
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.048"
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.1875"
Insert Size
433
Thickness
0.1875 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
12.70mm

Details

ANSI Number
SDMX433RMM
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
ISO Number
SDMX120412RMM
Coating
Tin
Inscribed Circle
1/2 in
Grade
WS30PM
Insert Application
Medium
Item
Square Milling Insert
Non Ferrous (N) Compatibility
No
No. of Edges
4
Mounting Style
Screw Clamp
Insert Style
SDMX
Insert Material
Carbide
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Lead Angle
90 Degrees
Chip-Breaker
Yes
Insert Shape
Square
Rake
Positive
Super Alloy (S) Compatibility
Yes
Series
M690
Clearance Angle
15.3 Degrees
Manufacturer Grade
WS30PM
Material - Machining
Carbide
Chip-Breaker Code
MM
Measurement System
Fractional Inch
Finish - Machining
TiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Shape
Square
Included Angle
90 Degrees
ANSI Code
SDMX433RMM
Secondary Material Application ISO Code
P
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw Clamp
Cutting Application
Milling

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.