Milling Insert, Square

  • Mfr # 5427426

  • Zoro # G4765168


product price:  $24.39
/ea
Sold in multiples of 5 for $121.95

Key Features

Grade
WK15CM
Super Alloy (S) Compatibility
No
ANSI Number
SDMX543RMH
Insert Material
Carbide
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427426
Zoro #
G4765168
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Insert Size
543
Through Hole Inside Dia.
0.2165 in
Corner Radius
3/64 in
Cutting Edge Length
15.88mm
Thickness
0.2500 in

Details

Grade
WK15CM
Super Alloy (S) Compatibility
No
ANSI Number
SDMX543RMH
Item
Square Milling Insert
Insert Material
Carbide
Insert Shape
Square
Mounting Style
Screw Clamp
Insert Style
SDMX
Cutting Direction
Right Hand
Lead Angle
90 Degrees
Insert Application
Roughing
ISO Number
SDMX150612RMH
Coating
Al2O3
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Rake
Positive
Steel (P) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
5/8 in
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Non Ferrous (N) Compatibility
No
Series
M690
ANSI Code
SDMX543RMH
Clearance Angle
15.3 Degrees
Wiper Insert
Yes
Cutting Application
Milling
Coating Process
CVD
Manufacturer Grade
WK15CM
Primary Material Application
Cast Iron
Chip-Breaker Code
MH
Material - Machining
Carbide
Included Angle
90 Degrees
Shape
Square
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Finish - Machining
Al2O3
Insert Holding Type
Screw Clamp

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.