Milling Insert, Round

  • Mfr # 5276196

  • Zoro # G4767992


product price:  $13.25
/ea
Sold in multiples of 5 for $66.25

Key Features

Inscribed Circle
0.3937 in
Cast Iron (K) Compatibility
Yes
Rake
Positive
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276196
Zoro #
G4767992
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.155"
Nose Radius
0.197"
Mounting Hole Dia.
4.65mm
Insert Size
10T3M0
Thickness
0.1548 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.65mm

Details

Inscribed Circle
0.3937 in
Cast Iron (K) Compatibility
Yes
Rake
Positive
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
No. of Edges
8
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Insert Shape
Round
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Coating
Al2O3
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
ISO Number
RNPJ10T3M0SMM
Chip-Breaker
Yes
Item
Round Milling Insert
Mounting Style
Screw Clamp
Grade
WP35CM
Insert Style
RNPJ
For Use With
M200 Series Copy Mills
ANSI Number
RNPJ10T3M0SMM
Series
M200
Measurement System
Metric
Primary Material Application ISO Code
K, P
Cutting Edge
Honed and T-Land
ANSI Code
RNPJ10T3M0SMM
Cutting Application
Milling
Coating Process
CVD
Manufacturer Grade
WP35CM
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Insert Holding Type
Screw Clamp
Secondary Material Application
Stainless Steel
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Finish - Machining
Al2O3
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Shape
Round
Chip-Breaker Code
MM

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.