Milling Insert, Square

  • Mfr # 5903721

  • Zoro # G4758192


product price:  $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Nose Radius
0.032"
Cast Iron (K) Compatibility
No
Insert Shape
Diamond
ANSI Number
MDHW120408
Insert Size
120408
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903721
Zoro #
G4758192
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.032"
Insert Size
120408
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2165 in
Through Hole Inside Dia.
0.2165 in
Corner Radius
1/32 in
Cutting Edge Length
12.73mm
Thickness
0.1875 in

Details

Cast Iron (K) Compatibility
No
Insert Shape
Diamond
ANSI Number
MDHW120408
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Item
Diamond Milling Insert
Cutting Direction
Right Hand
Grade
WU35PM
For Use With
M900 Series Slotting Mills
Insert Material
Carbide
Hardened (H) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
Yes
Insert Style
MDHW
Inscribed Circle
1/2 in
ISO Number
MDHW120408
Mounting Style
Screw Clamp
No. of Edges
2
Insert Application
Medium
Stainless (M) Compatibility
Yes
Rake
Positive
Chip-Breaker
No
For Toolholder
12399114400, 12399114600, 12399114800, 12399115600, 12399115800, 12399116000
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw Clamp
Included Angle
86 Degrees
Series
M900
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
WU35PM
Finish - Machining
TiN
Clearance Angle
15 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Medium
ANSI Code
MDHW120408
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.