Milling Insert, Hexagon

  • Mfr # 3954483

  • Zoro # G4815139


product price:  $20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

Insert Style
HNPJ
Stainless (M) Compatibility
Yes
Insert Shape
Hexagon
Insert Application
Roughing
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954483
Zoro #
G4815139
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.174"
Mounting Hole Dia.
0.1970 in
Insert Size
0704
Nose Radius
0.126"
Cutting Edge Length
6.80mm
Thickness
0.1741 in
Corner Radius
0.1260 in
Through Hole Inside Dia.
0.1970 in

Details

Insert Style
HNPJ
Stainless (M) Compatibility
Yes
Insert Shape
Hexagon
Insert Application
Roughing
Rake
Positive
Coating
ALOX-SN
Mounting Style
Screw Clamp
No. of Edges
12
ISO Number
HNPJ070432ANSNHD
Super Alloy (S) Compatibility
Yes
For Use With
M1200 Mini Series Face Mills
Lead Angle
45 Degrees
Grade
TN6540
Item
Hexagon Milling Insert
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Inscribed Circle
1/2 in
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
HNPJ070432ANSNHD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Series
M1200
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Medium Cutting to Heavy Roughing
Shape
Hexagon
ANSI Code
HNPJ070432ANSNHD
Finish - Machining
TiAlN
Included Angle
120 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
HD
Manufacturer Grade
TN6540
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Number of Cutting Edges
12
Material - Machining
Carbide
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
Coating Process
PVD
Chip-Breaker Style
Double Sided
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.