Milling Insert, Triangle

  • Mfr # 2014168

  • Zoro # G4847320


product price:  $37.79
/ea
Sold in multiples of 5 for $188.95

Key Features

Insert Material
Carbide
Insert Style
TNAX
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Hole Dia.
0.1417 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2014168
Zoro #
G4847320
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Dia.
0.1417 in
Insert Size
1604
Insert Thickness
0.188"
Depth of Cut
0.1198 in
Cutting Edge Length
16.49mm
Thickness
0.188 in
Through Hole Inside Dia.
0.1417 in

Details

Insert Material
Carbide
Insert Style
TNAX
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Rake
Positive
Inscribed Circle
3/8 in
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
Item
Triangle Milling Insert
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Coating
Uncoated
Insert Shape
Triangle
Lead Angle
0 Degrees
ISO Number
TNAX1604ZZ31
For Use With
M94 Series Slotting Mills
Grade
TTM08
Insert Application
Medium
ANSI Number
TNAX1604ZZ31
Stainless (M) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
Chip-Breaker
No
Series
M94
Secondary Material Application ISO Code
K, M
ANSI Code
TNAX1604ZZ31
Cutting Application
Milling
Clearance Angle
0 Degrees
For Toolholder
12290900800, 12290901200
Manufacturer Grade
TTM08
Number of Cutting Edges
3
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Shape
Triangle
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel

Description

Triangle Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.