Milling Insert, Square

  • Mfr # 5903710

  • Zoro # G4765229


product price:  $16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Insert Thickness
0.1563"
Stainless (M) Compatibility
Yes
Nose Radius
0.032"
Insert Shape
Diamond
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903710
Zoro #
G4765229
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.1563"
Nose Radius
0.032"
Mounting Hole Dia.
0.1339 in
Insert Size
09T308
Through Hole Inside Dia.
0.1339 in
Corner Radius
1/32 in
Thickness
0.1563 in
Cutting Edge Length
9.55mm

Details

Stainless (M) Compatibility
Yes
Insert Shape
Diamond
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Grade
WU35PM
Insert Application
Medium
ISO Number
MDHX09T308
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Rake
Positive
Item
Diamond Milling Insert
Insert Style
MDHX
For Use With
M900 Series Slotting Mills
Coating
Tin
ANSI Number
MDHX09T308
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
Inscribed Circle
3/8 in
Chip-Breaker
No
Manufacturer Grade
WU35PM
For Toolholder
12399110400, 12399110600, 12399110800, 12399111400, 12399111600, 12399111800, 12399112000, 12399112800, 12399113000, 12399113200, 12399113400, 12399113600
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Medium
Clearance Angle
15 Degrees
Series
M900
Finish - Machining
TiN
ANSI Code
MDHX09T308
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Material - Machining
Carbide
Included Angle
86 Degrees
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch

Description

Diamond Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.