Milling Insert, Rectangle

  • Mfr # 6030377

  • Zoro # G4768729


product price:  $30.25
/ea
Sold in multiples of 10 for $302.50

Key Features

Nose Radius
0.063"
Lead Angle
90 Degrees
Grade
WP35CM
Insert Material
Carbide
Insert Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6030377
Zoro #
G4768729
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.063"
Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Insert Size
15T616
Cutting Edge Length
15.30mm
Through Hole Inside Dia.
4.65mm
Corner Radius
1/16 in
Thickness
0.2710 in
Width
10.00mm

Details

Lead Angle
90 Degrees
Grade
WP35CM
Insert Material
Carbide
Insert Shape
Rectangle
Cutting Direction
Right Hand
Item
Milling Insert
Inscribed Circle
0.394 in
Rake
Positive
Coating
Al2O3
Super Alloy (S) Compatibility
No
For Use With
VSM490-15 Series 0 Degrees /90 Degrees Shoulder Mills
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
XNGU15T616SRMH
Workpiece Compatibility
Cast Iron (K)
Insert Application
Roughing
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
No
ANSI Number
XNGU1504SRMH
Chip-Breaker
Yes
Insert Style
XNGU
Mounting Style
Screw Clamp
Series
VSM490-15
ANSI Code
XNGU1504SRMH
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Finish - Machining
Al2O3
Chip-Breaker Code
MH
Shape
Rectangle
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Manufacturer Grade
WP35CM
Coating Process
CVD
Cutting Application
Milling
For Toolholder
VSM490D100Z02C100XN15L800, VSM490D100Z02W075XN15, VSM490D100Z02W100XN15, VSM490D125Z03C125XN15L800, VSM490D125Z03W100XN15, VSM490D150Z03W125XN15, VSM490D150Z04C125XN15L800, VSM490D150Z04W125XN15, VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Wiper Insert
Yes
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Included Angle
90 Degrees
Number of Cutting Edges
4
Secondary Material Application ISO Code
M

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.