Milling Insert, Trigon

  • Mfr # 5520249

  • Zoro # G4878041


product price:  $29.39
/ea
Sold in multiples of 5 for $146.95

Key Features

Insert Shape
Trigon
Mounting Style
Screw Clamp
Insert Application
Medium
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5520249
Zoro #
G4878041
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
4.80mm
Nose Radius
0.050"
Insert Thickness
0.287"
Insert Size
120712
Corner Radius
1.27mm
Through Hole Inside Dia.
4.80mm
Thickness
0.287 in

Details

Insert Shape
Trigon
Mounting Style
Screw Clamp
Insert Application
Medium
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
Cast Iron (K) Compatibility
No
Rake
Positive
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Item
Trigon Milling Insert
Insert Material
Carbide
Insert Style
WOEJ
Lead Angle
12 Degrees
Cutting Direction
Right Hand
For Use With
M370 Series Copy Mills
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ISO Number
WOEJ120712SRMM
ANSI Number
WOEJ120712SRMM
Inscribed Circle
0.4720 in
Grade
WS30PM
Stainless (M) Compatibility
Yes
Coating
Tin
Series
M370
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
6
Chip-Breaker Code
MM
Clearance Angle
0 Degrees
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Included Angle
101.5 Degrees
Secondary Material Application ISO Code
P
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Features
MM Geometry Provides Lower Cutting Forces
Cutting Application
Medium Cutting
Coating Process
PVD
Manufacturer Grade
WS30PM
ANSI Code
WOEJ120712SRMM
Wiper Insert
Yes
Primary Material Application ISO Code
M, S
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Measurement System
Metric
Insert Holding Type
Screw Clamp
Shape
Trigon
Secondary Material Application
Steel

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.