Milling Insert, Parallelogram, 15.67mm

  • Mfr # 2964142
  • Zoro # G3793795
product price: 
$
22.69
/ea
Sold in multiples of 5 for $113.45

Key Features

Insert Shape
Parallelogram
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Series
M680
Insert Style
XPHT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2964142
Zoro #
G3793795
UPC #
4021169382314
Country of Origin
Germany

Dimensions

Insert Size
160412
Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Thickness
0.1875 in
Corner Radius
1.20mm
Width
9.53mm
Cutting Edge Length
15.67mm
Through Hole Inside Dia.
4.40mm

Details

Insert Shape
Parallelogram
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Series
M680
Insert Style
XPHT
Chip-Breaker
Yes
ISO Number
XPHT160412MR
Insert Material
Carbide
Grade
TN6540
Rake
15 Degrees
Item
Parallelogram Milling Insert
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
12396903600, 12396903800, 12396904000, 12396904200, 12396904600, 12396905000, 12396905400, 12396905800
Chip-Breaker Code
MR
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Shape
Parallelogram
Measurement System
Metric
Manufacturer Grade
TN6540
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
ANSI Code
XPHT160412MR
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Finish - Machining
TiAlN
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Cutting Application
Medium Cutting to Heavy Roughing
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
K
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, 15 Degrees , XPHT160412MR, MR, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews