Shop WIDIA
See all product information
Create Account
Modular Drill, 100.00mm Drill Depth
- Mfr # 3992545
- Zoro # G3822181
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2"
ISO Number
TDM0472R8SS050
Cutting Direction
Right Hand
Body Length
1.7900"
Max. Dia.
0.4917"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992545
- Zoro #
- G3822181
- UPC #
- 4021169649127
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0472R8SS050
- Cutting Direction
- Right Hand
- Includes
- Insert Wrench
- Flanged Shank
- No
- Insert Style
- TDM1
- ANSI Code
- TDM0472R8SS050
- Shank Type - Machining
- Straight
- Material - Machining
- High Speed Steel
- Toolholder Style
- TDM
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 1/2"
- Body Length
- 1.7900"
- Max. Dia.
- 0.4917"
- Overall Length
- 6.7480 in
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 8xD
- Flute Length
- 123.00mm
- Max. Drilling Depth
- 12.49mm
- Min. Drill Dia.
- 12.00mm
- Seat Size
- W18
- Shank Length
- 1.7900 in
- Shank Dia.
- 1/2 in
- Max. Drill Dia.
- 100.00mm
- Wire Rope Length
- 6.7480 in
- Length
- 6.7480 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.