Modular Drill, 30.00mm Drill Depth
- Mfr # 3850910
- Zoro # G3921082
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Diameter
12.00mm
Cutting Direction
Right Hand
ISO Number
TDM095R3SCF12M
Overall Length
91.50mm
Max. Dia.
9.9900mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3850910
- Zoro #
- G3921082
- UPC #
- 4021169644146
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 12.00mm
- Overall Length
- 91.50mm
- Max. Dia.
- 9.9900mm
- Body Length
- 45.00mm
- Min. Drill Dia.
- 9.50mm
- Flute Length
- 41.00mm
- Shank Dia.
- 12.00mm
- Depth x Dia. Ratio
- 3xD
- Shank Dia. Measurement System
- Metric
- Shank Length
- 45.00mm
- Seat Size
- W13
- Max. Drilling Depth
- 9.99mm
- Max. Drill Dia.
- 30.00mm
- Wire Rope Length
- 91.50mm
- Length
- 91.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.