Shop WIDIA
See all product information
Create Account
Modular Drill, 30.00mm Drill Depth
- Mfr # 3851544
- Zoro # G3922455
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/8"
ISO Number
TDM0374R3SS038
Cutting Direction
Right Hand
Overall Length
3.3752 in
Max. Dia.
0.3933"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851544
- Zoro #
- G3922455
- UPC #
- 4021169570964
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0374R3SS038
- Cutting Direction
- Right Hand
- Includes
- Insert Wrench
- Toolholder Style
- TDM
- Flute Type
- Spiral
- Insert Style
- TDM1
- Spiral Direction
- Right Hand
- ANSI Code
- TDM0374R3SS038
- Flanged Shank
- No
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
Dimensions
- Diameter
- 3/8"
- Overall Length
- 3.3752 in
- Max. Dia.
- 0.3933"
- Body Length
- 1.5902"
- Shank Length
- 1.5902 in
- Shank Dia.
- 3/8 in
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 9.52mm
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 10.00mm
- Flute Length
- 42.30mm
- Seat Size
- W13
- Max. Drill Dia.
- 30.00mm
- Wire Rope Length
- 3.3752 in
- Length
- 3.3752 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.