Shop WIDIA
See all product information
Create Account
Modular Drill, 50.00mm Drill Depth
- Mfr # 3851546
- Zoro # G3923200
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/8"
Cutting Direction
Right Hand
ISO Number
TDM0374R5SS038
Max. Dia.
0.3933"
Body Length
1.5902"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3851546
- Zoro #
- G3923200
- UPC #
- 4021169570896
- Country of Origin
- United States
Dimensions
- Diameter
- 3/8"
- Max. Dia.
- 0.3933"
- Body Length
- 1.5902"
- Overall Length
- 4-1/4 in
- Flute Length
- 64.60mm
- Max. Drilling Depth
- 9.99mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 1.5902 in
- Depth x Dia. Ratio
- 5xD
- Shank Dia.
- 3/8 in
- Min. Drill Dia.
- 9.50mm
- Seat Size
- W13
- Max. Drill Dia.
- 50.00mm
- Wire Rope Length
- 4-1/4 in
- Length
- 4-1/4 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.