Shop WIDIA

Square Turning Insert, Square, 6, SNMM, 3, Carbide

  • Mfr # 5696611
  • Zoro # G7680640

product price: 
$
30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696611
Zoro #
G7680640
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM19061265
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
SNMM64365
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
No. of Edges
4
Primary Material Application
Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Coating Process
CVD
Chip-Breaker Code
65
Secondary Material Application ISO Code
K
Shape
Square
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Manufacturer Grade
WP15CT
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application ISO Code
P
ANSI Code
SNMM64365
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.047"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code 65, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.