Shop WIDIA

NEGATIVE INSERT GEO UR, Square, 4, SNMG, 90 Degrees, 3

  • Mfr # 6867892
  • Zoro # G505972427

product price: 
$
9.45
/ea
Sold in multiples of 5 for $47.25

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.500 in
Chip-Breaker
Yes
Corner Radius
0.047 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6867892
Zoro #
G505972427
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.500 in
Chip-Breaker
Yes
Rake
Negative
ISO Number
SNMG120412UR
Included Angle
90 Degrees
Cutting Direction
Neutral
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron, Non-Ferrous
Shape
Square
Secondary Material Application ISO Code
K, N
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WU25PT
Cutting Application
Roughing
ANSI Code
SNMG433UR
Finish - Machining
TiAlN
Primary Material Application
High-Temperature Alloy, Stainless Steel, Steel
Measurement System
Decimal Inch
Material Grade - Machining
Carbide
Number of Cutting Edges
8
Chip-Breaker Code
UR
Features
Tough, Ultra-Fine Grain
Coating Process
PVD

Dimensions

Corner Radius
0.047 in
Thickness
3/16 in
Depth of Cut
0.1875 in
Cutting Edge Length
0.5000 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

NEGATIVE INSERT GEO UR, Chip-Breaker Code UR, Inscribed Circle 0.500 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.