Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 4170517
  • Zoro # G2810880

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170517
Zoro #
G2810880
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412UR
Hardened (H) Compatibility
No
Mounting Style
Clamp
ANSI Number
SNMG433UR
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
8
Material - Machining
Carbide
ANSI Code
SNMG433UR
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
90 Degrees
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Shape
Square
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Coating Process
CVD
Manufacturer Grade
WP25CT
Primary Material Application
Steel
Chip-Breaker Code
UR
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.