Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 4169459
  • Zoro # G2808692

product price: 
$
8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169459
Zoro #
G2808692
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412UR
Relief Angle
0 Degrees
Coating
Tin
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
SNMG433UR
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
8
Cast Iron (K) Compatibility
No
Measurement System
Fractional Inch
Manufacturer Grade
WM25CT
Chip-Breaker Code
UR
Shape
Square
Secondary Material Application ISO Code
P, S
Included Angle
90 Degrees
ANSI Code
SNMG433UR
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
TiN
Secondary Material Application
Nickel, Steel, Titanium
Coating Process
CVD
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.