Shop WIDIA

Parallelogram XPNT Carbide

  • Mfr # 2029075
  • Zoro # G3873449

product price: 
$
17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Insert Style
XPNT
Insert Shape
Parallelogram
Insert Size
160412
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2029075
Zoro #
G3873449
UPC #
4021169061073
Country of Origin
United States
Item
Parallelogram Milling Insert
Insert Style
XPNT
Insert Shape
Parallelogram
Insert Material
Carbide
ISO Number
XPNT160412
Grade
TTM08
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Chip-Breaker
No
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Series
M680
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
TTM08
Secondary Material Application
Cast Iron, Stainless Steel
Included Angle
80 Degrees
ANSI Code
XPNT160412
Primary Material Application
Steel
Shape
Parallelogram
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, M
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
160412
Corner Radius
1.20mm
Mounting Hole Dia.
4.45mm
Insert Thickness
0.1886"
Cutting Edge Length
15.88mm
Width
9.53mm
Through Hole Inside Dia.
4.45mm
Thickness
0.1886 in

Description

Parallelogram Milling Insert, XPNT160412, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.