Shop WIDIA

Parallelogram XPHT Carbide

  • Mfr # 2031797
  • Zoro # G3875634

product price: 
$
22.55
/ea
Sold in multiples of 5 for $112.75

Key Features

Insert Style
XPHT
Insert Shape
Parallelogram
Insert Size
160408
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2031797
Zoro #
G3875634
UPC #
4021169233821
Country of Origin
United States
Item
Parallelogram Milling Insert
Insert Style
XPHT
Insert Shape
Parallelogram
Insert Material
Carbide
ISO Number
XPHT160408ALP
Lead Angle
45 Degrees
Chip-Breaker
Yes
Mounting Style
Taper Screw
For Use With
M680 Series Shoulder Mills
Cutting Direction
Right Hand
Grade
THM-U
Rake
20 Degrees
Series
M680
ANSI Code
XPHT332ALP
Clearance Angle
11 Degrees
Primary Material Application ISO Code
N
Manufacturer Grade
THM-U
Measurement System
Metric
Insert Holding Type
Taper Screw
Finish - Machining
Bright (Uncoated)
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Code
ALP
Included Angle
80 Degrees
Shape
Parallelogram
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
On One Side
Compatible Product Type
M680 Series Shoulder Mills

Dimensions

Insert Size
160408
Corner Radius
0.80mm
Insert Thickness
0.1835"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1835 in
Cutting Edge Length
15.67mm
Width
9.80mm

Description

Parallelogram Milling Insert, 20 Degrees , XPHT332ALP, ALP, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.