Shop WIDIA

Parting and Grooving Insert, Groove/Cutoff, WMT-CM-W, 0.13mm

  • Mfr # 4169577
  • Zoro # G3931512

product price: 
$
33.25
/ea
Sold in multiples of 5 for $166.25

Key Features

Insert Shape
Groove/Cutoff
Insert Style
WMT-CM-W
Insert Size
2B
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169577
Zoro #
G3931512
UPC #
4021169617867
Country of Origin
Germany
Item
Parting and Grooving Insert
Insert Shape
Groove/Cutoff
Insert Style
WMT-CM-W
Chip-Breaker
Yes
Grade
WU25PT
ISO Number
WMTC094N00CMW13
Cutting Direction
Neutral
Mounting Style
Convex Prismatic Cross Section
Manufacturer Grade
WU25PT
ANSI Code
WMTC094N00CMW13
Feed Type
High
Chip-Breaker Code
CM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Chip-Breaker Style
On One Side
Measurement System
Metric
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Hole Type
No Hole
Coating Process
PVD
Finish - Machining
AlTiN
Secondary Material Application ISO Code
K, P
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, S
Secondary Material Application
Cast Iron, Steel

Dimensions

Insert Size
2B
Corner Radius
0.13mm
Insert Thickness
0.1650"
Width
1.88mm
Thickness
4.20mm
Reference Length
22.32mm
Seat Size
2B
Overall Length
22.32mm
Max. Grooving Width
2.39mm
Wire Rope Length
22.32mm
Length
22.32mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.39mm, ANSI Code WMTC094N00CMW13, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.