Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 4172410
  • Zoro # G2815631

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172410
Zoro #
G2815631
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404UM
Coating
Tin
ANSI Number
CNMG431UM
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
8
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Secondary Material Application ISO Code
P
Chip-Breaker Code
UM
Finish - Machining
TiN
Cutting Application
Turning
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Secondary Material Application
Steel
Primary Material Application
Stainless Steel
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
ANSI Code
CNMG431UM
Material - Machining
Carbide
Manufacturer Grade
WM35CT
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG431UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.