Shop WIDIA

POSITIVE INSERT GEO AL, 4, CCGT, 1

  • Mfr # 6968753
  • Zoro # G405972664

product price: 
$
19.85
/ea
Sold in multiples of 5 for $99.25

Key Features

Insert Style
CCGT
Inscribed Circle
0.5 in
Corner Radius
0.0156 in
Rake
Positive
ISO Number
CCGT120404AL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6968753
Zoro #
G405972664
UPC #
-
Country of Origin
United States
Item
POSITIVE INSERT GEO AL
Insert Style
CCGT
Inscribed Circle
0.5 in
Rake
Positive
ISO Number
CCGT120404AL
Cutting Direction
Neutral
Measurement System
Decimal Inch
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Included Angle
80 Degrees
Material - Machining
Carbide
Chip-Breaker Code
AL
Cutting Application
Boring, Chamfering, Facing, Profiling, Turning
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Coating Process
PVD
ANSI Code
CCGT431AL
Shape
Rhomboid
Coolant Fed
Non-Coolant Through
General Shape
Rhomboid
Primary Material Application
Non-Ferrous
Standards
ANSI, ISO
Material Grade - Machining
Carbide
Secondary Material Application ISO Code
K, M, P, S
Manufacturer Grade
WU05PT
Finish - Machining
AlTiN
Clearance Angle
7 Degrees
Features
Highly Wear Resistance

Dimensions

Corner Radius
0.0156 in
Depth of Cut
0.1875 in
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
0.5077 in
Thickness
0.1875 in
Fits Chest Size
Highly Wear Resistance

Description

POSITIVE INSERT GEO AL, Chip-Breaker Code AL, Inscribed Circle 0.5 in, AlTiN, ANSI Code CCGT431AL, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.