Shop WIDIA

POSITIVE INSERT GEO MU, 2, DCMT, 1

  • Mfr # 6942342
  • Zoro # G205972680

product price: 
$
5.49
/ea
Sold in multiples of 5 for $27.45

Key Features

Insert Style
DCMT
Inscribed Circle
0.25 in
Chip-Breaker
MU
Corner Radius
0.0156 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6942342
Zoro #
G205972680
UPC #
-
Country of Origin
India
Item
POSITIVE INSERT GEO MU
Insert Style
DCMT
Inscribed Circle
0.25 in
Chip-Breaker
MU
Rake
Positive
ISO Number
DCMT070204MU
Cutting Direction
Neutral
Secondary Material Application ISO Code
H, K, N
Shape
Rhomboid
Finish - Machining
TiAlN
Coating Process
PVD
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Chip-Breaker Code
MU
Material Grade - Machining
Carbide
General Shape
Rhomboid
Manufacturer Grade
WU10PT
Secondary Material Application
Cast Iron, Hardened Steel, Non-Ferrous
Cutting Application
Finishing
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Features
Deformation Resistance
Measurement System
Decimal Inch
Included Angle
55 Degrees
Standards
ANSI, ISO
ANSI Code
DCMT2151MU
Clearance Angle
7 Degrees

Dimensions

Corner Radius
0.0156 in
Cutting Edge Length
0.3052 in
Thickness
0.0938 in
Depth of Cut
0.0938 in
Through Hole Inside Dia.
0.1102 in
Fits Chest Size
Deformation Resistance

Description

Positive Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.