Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # 6651160
  • Zoro # G7928378

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651160
Zoro #
G7928378
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160408-RK4 WKK20S
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
ANSI Number
VCMT332
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Mounting Style
Screw
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
WKK20S
Chip-Breaker Code
RK4
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
ANSI Code
VCMT332-RK4 WKK20S
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
35 Degrees
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.60 to 3.00mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT332-RK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.