Round Milling Insert, 16.00mm, Carbide

  • Mfr # 3960515
  • Zoro # G3782875
product price: 
$
19.15
/ea
Sold in multiples of 5 for $95.75

Key Features

For Use With
M170 Series Copy Mills
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
5/8 in
Insert Style
RDPX
Insert Thickness
0.1874"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3960515
Zoro #
G3782875
UPC #
4021169653308
Country of Origin
United States
For Use With
M170 Series Copy Mills
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
5/8 in
Insert Style
RDPX
Item
Round Milling Insert
Hardened (H) Compatibility
Yes
Mounting Style
Taper Screw
Insert Shape
Round
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Series
M170
Grade
TN6540
Non Ferrous (N) Compatibility
Yes
ISO Number
RDPX1604M0SNMM
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Cutting Direction
Neutral
Chip-Breaker
Yes
For Toolholder
M170D050Z04RD16, M170D052Z04RD16, M170D063Z05RD16, M170D066Z05RD16, M170D080Z06RD16, M170D100Z07RD16, M170D125Z08RD16
ANSI Code
RDPX1604M0SNMM
Finish - Machining
TiAlN
Chip-Breaker Code
MM
Coating Process
PVD
Number of Cutting Edges
1
Measurement System
Metric
Shape
Round
Insert Holding Type
Taper Screw
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Cutting Edge
Honed and T-Land
Manufacturer Grade
TN6540
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15 Degrees
Cutting Application
Medium Cutting to Heavy Roughing
Compatible Product Type
M170 Series Copy Mills

Dimensions

Insert Thickness
0.1874"
Mounting Hole Dia.
5.20mm
Insert Size
1604M0
Through Hole Inside Dia.
5.20mm
Cutting Edge Length
16.00mm
Thickness
0.1874 in

Description

Round Milling Insert, Inscribed Circle 5/8 in, RDPX1604M0SNMM, MM, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews