Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5524

  • Zoro # G7659718


product price: $40.59
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5524
Zoro #
G7659718
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.10mm
Tap Thread Size
M10-1.25
Thread Length
18.90mm
75% Thread Drill Size
0.3438 in
Square Size
7.21 mm
Shank Length
35.80 mm
65% Thread Drill Size
8.90 mm
Thread Size
M10x1.25
55% Thread Drill Size
9.10 mm
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI 302A
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Thread Limit
D11
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Thread Pitch
1.25 mm
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74.1 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 18.9 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D11, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.