Square Milling Insert, 12.00mm, Carbide

  • Mfr # 6596431
  • Zoro # G3803421
product price: 
$
29.29
/ea
Sold in multiples of 5 for $146.45

Key Features

Inscribed Circle
0.4724 in
Insert Style
SNHX
Mounting Style
Taper Screw
ISO Number
SNHX120408PNSRMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6596431
Zoro #
G3803421
UPC #
4061779078245
Country of Origin
United States

Dimensions

Insert Size
120408
Insert Thickness
0.1813"
Mounting Hole Dia.
4.75mm
Width
0.4724 in
Through Hole Inside Dia.
4.75mm
Cutting Edge Length
12.00mm
Corner Radius
1/32 in
Thickness
0.1813 in
Fits Chest Size
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces

Details

Inscribed Circle
0.4724 in
Insert Style
SNHX
Mounting Style
Taper Screw
ISO Number
SNHX120408PNSRMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Series
VSM890
For Use With
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills
Hardened (H) Compatibility
Yes
Item
Square Milling Insert
Super Alloy (S) Compatibility
Yes
Insert Shape
Square
Cutting Direction
Right Hand
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Chip-Breaker
Yes
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
WP25PM
Non Ferrous (N) Compatibility
Yes
ANSI Code
SNHX1202PNSRMM
Number of Cutting Edges
8
Wiper Insert
Yes
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Coating Process
PVD
Secondary Material Application
Cast Iron, Hardened Steel
Finish - Machining
AlTiN
Manufacturer Grade
WP25PM
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Cutting Application
Milling
Chip-Breaker Code
MM
Secondary Material Application ISO Code
H, K
Shape
Square
Features
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces
Insert Holding Type
Taper Screw
Compatible Product Type
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Square Milling Insert, Inscribed Circle 0.4724 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews