Square Milling Insert, 12.70mm, Carbide

  • Mfr # 2028532
  • Zoro # G3789421
product price: 
$
15.69
/ea
Sold in multiples of 5 for $78.45

Key Features

Grade
THM
Mounting Style
Taper Screw
Insert Thickness
0.1875"
Insert Shape
Square
Inscribed Circle
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028532
Zoro #
G3789421
UPC #
4021169072918
Country of Origin
United States
Grade
THM
Mounting Style
Taper Screw
Insert Shape
Square
Inscribed Circle
1/2 in
Series
M25
Item
Square Milling Insert
Insert Style
SPNT
Insert Material
Carbide
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
SPNT120408
Rake
10 Degrees
For Use With
M25 Series Chamfer Mills
Primary Material Application ISO Code
N
Number of Cutting Edges
4
Included Angle
90 Degrees
Shape
Square
Material - Machining
Carbide
Cutting Application
Milling
Insert Holding Type
Taper Screw
Secondary Material Application ISO Code
K, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron, Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
On One Side
Manufacturer Grade
THM
ANSI Code
SPNT120408
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Clearance Angle
11.5 Degrees
Compatible Product Type
M25 Series Chamfer Mills

Dimensions

Insert Thickness
0.1875"
Mounting Hole Dia.
0.2165 in
Insert Size
120408
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
12.70mm
Corner Radius
1/32 in
Thickness
0.1875 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, 10 Degrees , SPNT120408, On One Side, 11.5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews