Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 2028270
  • Zoro # G7678373

product price: 
$
14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028270
Zoro #
G7678373
UPC #
-
Country of Origin
China
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT09T308
Coating
Uncoated
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Relief Angle
7 Degrees
ANSI Number
SCMT3252
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Shape
Square
Clearance Angle
7 Degrees
Manufacturer Grade
THM
Finish - Machining
Bright (Uncoated)
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
SCMT3252
Cutting Application
Turning
Primary Material Application ISO Code
N, S
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Included Angle
90 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.52mm
Thickness
5/32 in

Description

Square Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.