Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 4168914
  • Zoro # G2808467

product price: 
$
9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168914
Zoro #
G2808467
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308MP
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
SCMT3252MP
No. of Edges
4
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Included Angle
90 Degrees
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
4
ANSI Code
SCMT3252MP
Primary Material Application
Stainless Steel
Manufacturer Grade
WM25CT
Material - Machining
Carbide
Measurement System
Fractional Inch
Coating Process
CVD
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Shape
Square
Cutting Application
Turning
Chip-Breaker Code
MP
Primary Material Application ISO Code
M
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1563"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.52mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.