Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5623446
  • Zoro # G7680239

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623446
Zoro #
G7680239
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT090308MU
ANSI Number
SCMT322MU
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
No. of Edges
4
Coating
Tin
Hardened (H) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
Chip-Breaker Code
MU
Number of Cutting Edges
4
Primary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
WP15CT
Secondary Material Application
Cast Iron
Shape
Square
ANSI Code
SCMT322MU
Finish - Machining
TiN
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Cutting Application
Turning
Coating Process
CVD
Chip-Breaker Style
On One Side
Material
Carbide

Dimensions

Insert Size
322
Corner Radius
1/32 in
Insert Thickness
0.125"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Cutting Edge Length
9.52mm
Thickness
1/8 in

Description

Square Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.