Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 5623445
  • Zoro # G7680220

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623445
Zoro #
G7680220
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT090308MU
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Coating
Tin
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
SCMT322MU
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Shape
Square
Material - Machining
Carbide
Primary Material Application ISO Code
K
ANSI Code
SCMT322MU
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Chip-Breaker Style
On One Side
Cutting Application
Turning
Included Angle
90 Degrees
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Number of Cutting Edges
4
Measurement System
Fractional Inch
Manufacturer Grade
WK20CT
Primary Material Application
Cast Iron
Clearance Angle
7 Degrees
Chip-Breaker Code
MU
Material
Carbide

Dimensions

Insert Size
322
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.125"
Mounting Hole Dia.
0.173"
Thickness
1/8 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.