Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 1, Carbide

  • Mfr # 4170228
  • Zoro # G2810040

product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170228
Zoro #
G2810040
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120404MP
ANSI Number
SCMT431MP
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Mounting Style
Screw
Included Angle
90 Degrees
Coating Process
CVD
Number of Cutting Edges
4
ANSI Code
SCMT431MP
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Square
Manufacturer Grade
WP25CT
Cutting Application
Turning
Finish - Machining
TiN
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Chip-Breaker Code
MP
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.217"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MP, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.