Square Turning Insert, Square, 4, SCMT, 2
- Mfr # 6127252
- Zoro # G3875555
product price:Â
$
11.19
/ea
Sold in multiples of 5 for
$55.95
Key Features
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6127252
- Zoro #
- G3875555
- UPC #
- 4056544484819
- Country of Origin
- Multiple
Dimensions
- Corner Radius
- 1/32 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 12.70mm
Details
- Item
- Square Turning Insert
- Insert Shape
- Square
- Insert Style
- SCMT
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- ISO Number
- SCMT120408MU
- Cutting Direction
- Neutral
- Measurement System
- Fractional Inch
- Chip-Breaker Code
- MU
- Insert Holding Type
- 40 Degrees to 60 Degrees Countersink Hole
- Coating Process
- CVD
- Material - Machining
- Carbide
- Shape
- Square
- Finish - Machining
- TiN
- Included Angle
- 90 Degrees
- ANSI Code
- SCMT432MU
- Chip-Breaker Style
- On One Side
- Number of Cutting Edges
- 4
- Manufacturer Grade
- WM25CT
- Cutting Application
- Turning
- Clearance Angle
- 7.5 Degrees
Description
Square Turning Insert, Chip-Breaker Code MU, Inscribed Circle 1/2 in, TiN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.