Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 4171732
  • Zoro # G2814627

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171732
Zoro #
G2814627
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG160408RH
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
Tin
Cast Iron (K) Compatibility
No
ANSI Number
VNMG332RH
No. of Edges
4
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Measurement System
Fractional Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Code
RH
Cutting Application
Turning
Included Angle
35 Degrees
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel
Manufacturer Grade
WP35CT
Material - Machining
Carbide
Clearance Angle
0 Degrees
Finish - Machining
TiN
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
M
Insert Holding Type
Straight Hole
ANSI Code
VNMG332RH
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG332RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.