Shop WIDIA

Square Turning Insert, Square, 4, SCMW, 2, Carbide

  • Mfr # 4170380
  • Zoro # G2810530

product price: 
$
11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170380
Zoro #
G2810530
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SCMW120408
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
4
ANSI Number
SCMW432
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Tin
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Relief Angle
7 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Manufacturer Grade
WK20CT
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
P
Included Angle
90 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Secondary Material Application
Steel
Shape
Square
Finish - Machining
TiN
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Coating Process
CVD
ANSI Code
SCMW432
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2165"
Nose Radius
0.031"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.