Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 2

  • Mfr # 6128307
  • Zoro # G3879335

product price: 
$
11.29
/ea
Sold in multiples of 5 for $56.45

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6128307
Zoro #
G3879335
UPC #
4056544504401
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Rake
Positive
ISO Number
SCMT120408
Cutting Direction
Neutral
Cutting Application
Turning
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Finish - Machining
TiN
Number of Cutting Edges
4
ANSI Code
SCMT432
Shape
Square
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Coating Process
CVD
Chip-Breaker Style
On One Side
Manufacturer Grade
WP35CT

Dimensions

Insert Size
0.5000"
Corner Radius
1/32 in
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.