Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 2028286
  • Zoro # G7678288

product price: 
$
15.95
/ea
Sold in multiples of 5 for $79.75

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028286
Zoro #
G7678288
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT120408
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
SCMT432
Mounting Style
Screw
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
Steel (P) Compatibility
No
Measurement System
Fractional Inch
Manufacturer Grade
THM
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
N, S
Cutting Application
Turning
Included Angle
90 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Square
Secondary Material Application ISO Code
K, M
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
ANSI Code
SCMT432
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.2165"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.