Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 2028289
  • Zoro # G7678279

product price: 
$
16.25
/ea
Sold in multiples of 5 for $81.25

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028289
Zoro #
G7678279
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT120408
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
4
Coating
Uncoated
For Use With
Toolholders, Boring Bars
ANSI Number
SCMT432
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Included Angle
90 Degrees
ANSI Code
SCMT432
Shape
Square
Number of Cutting Edges
4
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Manufacturer Grade
TTR
Clearance Angle
7 Degrees
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.2165"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.