Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 3, Carbide

  • Mfr # 4170230
  • Zoro # G2809998

product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170230
Zoro #
G2809998
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120412MP
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
No. of Edges
4
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
SCMT433MP
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tin
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Primary Material Application
Steel
ANSI Code
SCMT433MP
Clearance Angle
7 Degrees
Coating Process
CVD
Shape
Square
Secondary Material Application
Cast Iron
Manufacturer Grade
WP25CT
Cutting Application
Turning
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Finish - Machining
TiN
Chip-Breaker Code
MP
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.2165"
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MP, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.