Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 3, Carbide

  • Mfr # 4168917
  • Zoro # G2808342

product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168917
Zoro #
G2808342
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120412MP
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Coating
Tin
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
ANSI Number
SCMT433MP
Finish - Machining
TiN
Primary Material Application
Stainless Steel
Chip-Breaker Code
MP
Secondary Material Application
Nickel, Steel, Titanium
Manufacturer Grade
WM25CT
Chip-Breaker Style
On One Side
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Shape
Square
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
ANSI Code
SCMT433MP
Clearance Angle
7 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
P, S
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2165"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MP, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.