Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 3, Carbide

  • Mfr # 4170248
  • Zoro # G3879861

product price: 
$
10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170248
Zoro #
G3879861
UPC #
4021169607004
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Rake
Positive
ISO Number
SCMT120412MP
Coating
TiN
Cutting Direction
Neutral
Included Angle
90 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MP
Cutting Application
Turning
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application
Cast Iron
Chip-Breaker Style
On One Side
Coating Process
CVD
Manufacturer Grade
WK20CT
Secondary Material Application
Steel
Number of Cutting Edges
4
Shape
Square
Primary Material Application ISO Code
K
ANSI Code
SCMT433MP
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
0.5000"
Corner Radius
3/64 in
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MP, Inscribed Circle 1/2 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.