Shop WIDIA

Square Turning Insert, Square, 4, SCMW, 2, Carbide

  • Mfr # 2028310
  • Zoro # G7678382

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028310
Zoro #
G7678382
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SCMW120408
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
SCMW432
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Number of Cutting Edges
4
Included Angle
90 Degrees
Primary Material Application ISO Code
N, S
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Shape
Square
Measurement System
Fractional Inch
Manufacturer Grade
THM
ANSI Code
SCMW432
Secondary Material Application
Cast Iron, Stainless Steel
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.2165"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.